

€11,850.25/ pieceexcl. VAT
€14,338.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 136.525 mm |
Cone width | 120.65 mm |
Sealing | No |
With flange | No |