

€16,701.05/ pieceexcl. VAT
€20,208.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 133.35 mm |
Total width | 152.4 mm |
Sealing | No |
With flange | No |