

€18,329.38/ pieceexcl. VAT
€22,178.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 120.65 mm |
Cone width | 152.4 mm |
Sealing | No |
With flange | No |