

€1,004.70/ pieceexcl. VAT
€1,215.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 100.211 mm |
Cone width | 95.25 mm |
Sealing | No |
With flange | No |