

€6,742.07/ pieceexcl. VAT
€8,157.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 206.375 mm |
Cone width | 90.488 mm |
Sealing | No |
With flange | No |