

€3,692.05/ pieceexcl. VAT
€4,467.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 190.5 mm |
Cone width | 89.695 mm |
Sealing | No |
With flange | No |