

€1,233.62/ pieceexcl. VAT
€1,492.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 100.076 mm |
Total width | 133.35 mm |
Sealing | No |
With flange | No |