

€1,131.88/ pieceexcl. VAT
€1,369.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 100.076 mm |
Total width | 158.75 mm |
Sealing | No |
With flange | No |