

€3,239.01/ pieceexcl. VAT
€3,919.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 139.7 mm |
Cone width | 75.408 mm |
Sealing | No |
With flange | No |