

€4,591.27/ pieceexcl. VAT
€5,555.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 165.1 mm |
Total width | 79.502 mm |
Sealing | No |
With flange | No |