

€1,432.71/ pieceexcl. VAT
€1,733.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 88.9 mm |
Total width | 127 mm |
Sealing | No |
With flange | No |