

€360.11/ pieceexcl. VAT
€435.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 51.308 mm |
Total width | 76.2 mm |
Sealing | No |
With flange | No |