

€693.76/ pieceexcl. VAT
€839.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 52.07 mm |
Total width | 53.086 mm |
Sealing | No |
With flange | No |