

€439.08/ pieceexcl. VAT
€531.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 49.276 mm |
Total width | 88.9 mm |
Sealing | No |
With flange | No |