

€570.41/ pieceexcl. VAT
€690.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 49.276 mm |
Total width | 74.93 mm |
Sealing | No |
With flange | No |