

€793.60/ pieceexcl. VAT
€960.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 76.2 mm |
Total width | 114.3 mm |
Sealing | No |
With flange | No |