

€699.57/ pieceexcl. VAT
€846.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 74.613 mm |
Total width | 114.3 mm |
Sealing | No |
With flange | No |