

€959.76/ pieceexcl. VAT
€1,161.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 69.85 mm |
Total width | 114.3 mm |
Sealing | No |
With flange | No |