

€497.65/ pieceexcl. VAT
€602.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cone |
Inner Diameter | 30.163 mm |
Cone width | 34.925 mm |
Sealing | No |
With flange | No |