

€3,361.36/ pieceexcl. VAT
€4,067.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 314.452 mm |
Cup width | 106.426 mm |
Sealing | No |
With flange | No |