

€1,640.61/ pieceexcl. VAT
€1,985.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 174.625 mm |
Cup width | 61.913 mm |
Sealing | No |
With flange | No |