

€1,011.73/ pieceexcl. VAT
€1,224.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 159.987 mm |
Cup width | 58.738 mm |
Sealing | No |
With flange | No |