

€4,218.38/ pieceexcl. VAT
€5,104.24incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 355.6 mm |
Cup width | 101.6 mm |
Sealing | No |
With flange | No |