

€3,383.15/ pieceexcl. VAT
€4,093.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 311.15 mm |
Cup width | 73.152 mm |
Sealing | No |
With flange | No |