

€2,512.54/ pieceexcl. VAT
€3,040.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 152.4 mm |
Cup width | 65.088 mm |
Sealing | No |
With flange | No |