

€2,240.44/ pieceexcl. VAT
€2,710.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 92.075 mm |
Cup width | 34.13 mm |
Sealing | No |
With flange | No |