

€3,490.58/ pieceexcl. VAT
€4,223.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 393.7 mm |
Cup width | 82.55 mm |
Sealing | No |
With flange | No |