

€2,095.92/ pieceexcl. VAT
€2,536.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 177.008 mm |
Cup width | 47.625 mm |
Sealing | No |
With flange | No |