

€1,840.45/ pieceexcl. VAT
€2,226.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 196.85 mm |
Cup width | 74.422 mm |
Sealing | No |
With flange | No |