

€4,543.89/ pieceexcl. VAT
€5,498.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 333.375 mm |
Cup width | 114.3 mm |
Sealing | No |
With flange | No |