

€5,159.56/ pieceexcl. VAT
€6,243.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 320.675 mm |
Cup width | 138.113 mm |
Sealing | No |
With flange | No |