

€3,237.70/ pieceexcl. VAT
€3,917.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 228.6 mm |
Cup width | 84.138 mm |
Sealing | No |
With flange | No |