

€9,340.43/ pieceexcl. VAT
€11,301.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 298.45 mm |
Cup width | 111.125 mm |
Sealing | No |
With flange | No |