

€1,389.16/ pieceexcl. VAT
€1,680.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 162.052 mm |
Cup width | 70.612 mm |
Sealing | No |
With flange | No |