

€1,389.17/ pieceexcl. VAT
€1,680.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 161.925 mm |
Cup width | 70.637 mm |
Sealing | No |
With flange | No |