

€3,201.28/ pieceexcl. VAT
€3,873.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 228.6 mm |
Cup width | 98.425 mm |
Sealing | No |
With flange | No |