

€2,162.98/ pieceexcl. VAT
€2,617.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 171.45 mm |
Cup width | 100.013 mm |
Sealing | No |
With flange | No |