

€2,474.19/ pieceexcl. VAT
€2,993.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 139.954 mm |
Cup width | 51.803 mm |
Sealing | No |
With flange | No |