

€2,993.69/ pieceexcl. VAT
€3,622.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 155.575 mm |
Cup width | 85.725 mm |
Sealing | No |
With flange | No |