

€558.46/ pieceexcl. VAT
€675.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 123.825 mm |
Cup width | 55.563 mm |
Sealing | No |
With flange | No |