

€4,899.00/ pieceexcl. VAT
€5,927.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 190.5 mm |
Cup width | 80.963 mm |
Sealing | No |
With flange | No |