

€4,072.94/ pieceexcl. VAT
€4,928.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 282.702 mm |
Cup width | 88.9 mm |
Sealing | No |
With flange | No |