

€6,124.38/ pieceexcl. VAT
€7,410.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 130.048 mm |
Cup width | 47.752 mm |
Sealing | No |
With flange | No |