

€947.67/ pieceexcl. VAT
€1,146.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 152.4 mm |
Cup width | 76.2 mm |
Sealing | No |
With flange | No |