TIMKEN

TIMKEN Tapered roller bearing double cup 572DC

  • ERIKS:11439556
  • Manufacturer:053893059785
Image 1
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€711.92/ pieceexcl. VAT

€861.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Double cup
Cup Outer diameter
139.992 mm
Cup width
66.675 mm
Sealing
No
With flange
No