

€360.96/ pieceexcl. VAT
€436.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 114.981 mm |
Cup width | 44.45 mm |
Sealing | No |
With flange | No |