

€775.41/ pieceexcl. VAT
€938.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 200.025 mm |
Cup width | 73.025 mm |
Sealing | No |
With flange | No |