

€3,036.52/ pieceexcl. VAT
€3,674.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 149.225 mm |
Cup width | 52.388 mm |
Sealing | No |
With flange | No |