

€2,607.63/ pieceexcl. VAT
€3,155.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 110 mm |
Cup width | 46.038 mm |
Sealing | No |
With flange | No |