

€3,107.90/ pieceexcl. VAT
€3,760.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Double cup |
Cup Outer diameter | 323.85 mm |
Cup width | 50.8 mm |
Sealing | No |
With flange | No |